
Portable Cord, SOOW, 10 AWG, 3 C, Yellow, CPE, Stranded, 600V, Indoor/Outdoor, 1000 ft
Mfr # 630724
Zoro # G0993082
product price: $884.99
/ea
Sold in multiples of 25 for $22,124.75
Key Features
Trade Designation
SOOW
Wire Size
10 AWG
Conductor Design
Stranded
Jacket Material
CPE
Jacket Color
Yellow
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
630724
Zoro #
G0993082
UPC #
-
Country of Origin
Unknown
Dimensions
Wire Size
10 AWG
Length
1000 ft
Details
Item
Portable Cord
Trade Designation
SOOW
Number of Conductors
3
Conductor Design
Stranded
Jacket Material
CPE
Jacket Color
Yellow
Location
Indoor/Outdoor
Voltage
600V
Conductor Material
Copper
Standards
UL/CSA
Shielded
Unshielded
Temp. Rating
105°C
Insulation Material
Epdm-Ethylene Propylene Diene Monomer
Screen/Shield
Unshielded
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.