SJOOW Extension Cord, 12 AWG, 12/3, 1 Outlets, 5-15R, Black, Rubber, 5-15P, 50 ft

  • Mfr # 3678SW0008

  • Zoro # G508730659


product price:  $107.99
/ea
Sold in multiples of 6 for $647.94
Free Shipping & Returns

Key Features

Trade Designation
SJOOW
Number of Outlets
1
Plug Configuration
5-15P
Receptacle Configuration
5-15R
Jacket Material
Rubber
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
3678SW0008
Zoro #
G508730659
UPC #
29892036782
Country of Origin
United States

Dimensions

Wire Size
12 AWG
Cord Length
50 ft

Details

Item
Extension Cord
Trade Designation
SJOOW
Number of Outlets
1
Plug Configuration
5-15P
Receptacle Configuration
5-15R
Jacket Material
Rubber
Jacket Color
Black
Power Indicator
Yes
Gauge/Conductor
12/3
Number of Conductors
3
Voltage
125V AC
Max. Amps
15A
Standards
UL Listed

Description

Southwire Royal Extension Cord, Heavy Duty Welding, 125 V, 15 A, 1875 W Electrical Rating, 50 ft Cord Length, 3 Conductors, 12 AWG Conductor, Stranded Bare Copper Conductor, EPDM Insulation, Rubber Jacket, NEMA 5-15P Plug, -40 to 194 deg F, Black, 5 in W x 3 in D x 13 in H Dimensions

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.