SJTW GFCI Extension Cord, 12 AWG, 12/3, 2 Outlets, 5-15R, yellow, 5-15P, 6 ft

  • Mfr # 28438802

  • Zoro # G209007791


product price:  $79.59
/ea
Free Shipping & Returns

Key Features

Trade Designation
SJTW
Location
Outdoor
Number of Outlets
2
Plug Configuration
5-15P
Receptacle Configuration
5-15R
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
28438802
Zoro #
G209007791
UPC #
29892028435
Country of Origin
United States

Dimensions

Wire Size
12 AWG
Cord Length
6 ft

Details

Item
GFCI Extension Cord
Trade Designation
SJTW
Location
Outdoor
Number of Outlets
2
Plug Configuration
5-15P
Receptacle Configuration
5-15R
Jacket Color
yellow
Gauge/Conductor
12/3
Number of Conductors
3
Voltage
120V AC
Max. Amps
15A
Standards
cUL Listed

Description

Southwire GFCI Duplex Box, Portable, 120 VAC, 15 A, 1800 W Power, NEMA 5-15P/2 5-15R, 5 in L x 5 in W x 10.8 in H

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.