Shop SOUTHWIRE
Create Account
SW0-WBA.1R NO 0 STEEL CONDUIT HANGER
- Mfr # SW0-WBA.1R
- Zoro # G424987120
product price:Â
$
0.57
/ea
Sold in multiples of 12 for
$6.84
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SW0-WBA.1R
- Zoro #
- G424987120
- UPC #
- 032886745539
- Country of Origin
- Unknown
Description
Southwire SW0-WBA.1R Steel Conduit Hanger No. 0:
Specifications- Manufacturer: Southwire
- Part Number: SW0-WBA.1R
- Trade Size: #0
- Cable Compatibility:
- 3/8" Rigid Conduit
- 1/2" EMT Conduit
- Material: 18-gauge steel
- Finish: Bright zinc electroplated
- Mounting Hole Size: 1/4 inch
- Bolt Included: 1/4" x 1" bolt
- Type: Self-threading (no nut required)
- Certifications: cULus Listed
- Self-Threading Design: Eliminates the need for a nut, simplifying installation.
- Corrosion Resistance: Zinc plating protects against rust and wear.
- Secure Fit: Designed to hold conduit firmly in place.
- Pre-Installed Bolt: Speeds up mounting and reduces parts handling.
- UL Listed: Meets safety and performance standards
- Electrical Conduit Support: Secures EMT and rigid conduit to threaded rod, insulator supports, or mounting surfaces.
- Commercial & Industrial Installations: Ideal for structured cabling and conduit runs in buildings.
- Construction Projects: Used in framing and infrastructure setups where conduit needs to be mounted securely.
- Indoor Use: Best suited for dry environments due to its steel construction
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.