Shop SOUTHWIRE

T6D-40022S Outlet GFCI Receptacle Tester

  • Mfr # T6D-40022S
  • Zoro # G503960099

product price: 
$
30.99
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
T6D-40022S
Zoro #
G503960099
UPC #
32886699849
Country of Origin
China

Description

40022S GFCI Receptacle Tester quickly identifies the most common wiring faults assocated with 3-wire 120V outlets. Just plug it into the outlet and the indicator lights quickly tell you if the outlet is wired correctly. Press the red button to verify that a GFCI circuit is functioning properly.

Features
  • Tests standard 120V outlets
  • Tests Ground Fault Circuit Interrupter (GFCI) outlets & circuits
  • Performs 7 tests: GFCI functional test, open ground, open neutral, open hot, hot/ground reversed, hot/neutral reversed, or wired correctly
  • Three light indicators identify wiring faults
  • Wiring legend on the top and bottom of the tester so it's always easy to see
  • UL listed
  • Southwire's best GFCI receptacle tester yet
Includes:
  • 40022S GFCI receptacle tester
Specifications
  • Working Voltage: 110 to 125V AC
  • Dimension: 3.6" x 1.7" x 1"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.