This item is Discontinued.

Southwire Temporary Job Site Light, LED, 6W, 350 lm L1306

This item is Discontinued.

Southwire

Temporary Job Site Light, LED, 6W, 350 lm (Discontinued)

Mfr # L1306
Zoro # G9972882
UPC # 090529622371
Country of Origin Unknown
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
L1306
Zoro #
G9972882
UPC #
090529622371
Country of Origin
Unknown

Dimensions

Cord Length
6 ft.
Cord Length - Job Site Lighting
6 ft
Max. Extension Height
10 in
Job Site Lighting Max. Height
10"
Power Cord Length
6 ft
Overall Height
10 in
Fits Chest Size
108 LED, 6800K Daylight Color Temperature, Cool to The Touch

Details

Item
Temporary Job Site Light
Voltage
120 V AC
Lumens
350
Standards
cETL
Features
108 LED, 6800K Daylight Color Temperature, Cool to The Touch
Lighting Technology
LED
Base Style
Floor Stand
Lamp Watts
6 W
Replacement Lamp
No
Lamp Included
Yes
Power Source - Job Site Lighting
Corded (AC)
Light Distribution
Flood
NEMA Plug Configuration
1-15P
Number of Lamp Heads
1
Type - Job Site Lighting
Floor Stand
Lamp Type
LED
Safety Rated
Not Safety Rated
Color
Green
NEC Cord Designation
SJTOW
Gauge/Conductor
18/2
Light Distribution - Job Site Lighting
Flood
Rated Life
50,000 hr
Item - Job Site Lighting
Temporary Job Site Light
IP Rating
IP54
Power Source
Corded
Mount Type
Floor Stand
Includes Bulb
Yes
Operating Voltage
120V AC
Replacement Bulb Part Number
No
Power Source - TS Only
Corded
Power Source - old
Corded

Description

Temporary Job Site Light, Power Source Corded, Battery Chemistry Not Applicable, Maximum Run Time Not Applicable, Power Cord Length 6 ft, Operating Voltage 120V AC, Lighting Technology LED, Number of Lamp Heads 1, Mount Type Floor Stand, IP Rating IP54, Includes Bulb Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.