Type THHN Building Wire, 12 AWG Wire, 1-Conductor, 500 ft L
- Mfr # 12WHT-STRX500
- Zoro # G325009402
product price:Â
$
254.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 12WHT-STRX500
- Zoro #
- G325009402
- UPC #
- 32886892905
- Country of Origin
- United States
Description
Southwire Type THHN Building Wire, Wire Size: 12 AWG, 500 ft L, Number of Conductors: 1, Strands per Conductor: 19, Conductor Material: Copper, Conductor Insulation: Thermoplastic, Stranded/Solid: Stranded, Sheath Material: Nylon, Sheath Color: White, Sheath Diameter: 128 mil, 600 V, 20 A, Operating Temperature: 90 deg C
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.