WC1BW-UPC 1G WEATHERPROOF BLANK COVER/GASKET ALUMINUM, WHITE

  • Mfr # WC1BW-UPC
  • Zoro # G024987162
product price: 
$
1.29
/ea
Sold in multiples of 6 for $7.74

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
WC1BW-UPC
Zoro #
G024987162
UPC #
032886441288
Country of Origin
Unknown

Description

The Topaz WC1BW-UPC is a high-quality weatherproof blank cover designed to seal unused electrical boxes in outdoor or wet environments. This 1-gang cover is constructed from corrosion-resistant aluminum and features a powder-coated white finish for enhanced durability and aesthetic appeal. It includes a weather seal gasket to ensure a watertight installation, making it ideal for residential, commercial, and industrial applications.

Product Overview:
  • Type: Blank cover for single-gang outdoor device boxes
  • Material: Stamped die-cast aluminum for long-lasting corrosion resistance
  • Finish: Powder-coated white for weather protection and clean appearance
  • Dimensions: 4.54" (L) × 2.77" (W)
  • Mounting Style: Box mount with included gasket and screws
  • Shape: Rectangular
  • Color Options: Available in white, gray, and bronze
  • Certifications: UL Listed (Canada and US), NEMA 3R rated, compliant with 2011 NEC standards
  • UPC: 75133886516
Key Features:
  • Weatherproof Design: Includes a weather seal gasket to block moisture and debris
  • Durable Construction: Aluminum body resists rust, impact, and environmental wear
  • Easy Installation: Comes with mounting hardware and installation instructions
  • Retail Packaging: Point-of-purchase packaging promotes self-merchandising and easy display
  • Versatile Compatibility: Fits standard single-gang weatherproof boxes
Applications:
  • Sealing unused electrical boxes in outdoor walls
  • Protecting junction boxes in wet or damp environments
  • Residential, commercial, and industrial exterior installations
  • Pool and patio electrical setups

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews