This item is Discontinued.
This item is Discontinued.
Woods L6002WH Dual Flood Light (Discontinued)
Mfr #
L6002WH
Zoro #
G8284774
UPC # 90529660021
Country of Origin China
Category LED Outdoor Lighting
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L6002WH
- Zoro #
- G8284774
- UPC #
- 90529660021
- Country of Origin
- China
- Material
- Plastic
- Light Color
- White
Dimensions
- Length
- 8.071"
- Width
- 6.3"
Description
LIGHT, SECURITY 180 DEG MOTION ACTIVATED
- •Up to 75W incandescent, fluorescent, or LED PAR 38 bulbs
- •Motion sensor with 180o coverage to 70 ft range
- •High impact plastic construction
- •Wall or eave mount
- •Includes bulb shields
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.