Extension Cord Adapter, 12 AWG, 12/3, 3 Outlets, 5-15R, Yellow, L5-20P, 2 ft

  • Mfr # 9084

  • Zoro # G007906333


product price:  $21.99
/ea
Sold in multiples of 6 for $131.94

Key Features

Number of Outlets
3
Plug Configuration
L5-20P
Receptacle Configuration
5-15R
Jacket Color
Yellow
Power Indicator
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
9084
Zoro #
G007906333
UPC #
29892335182
Country of Origin
Indonesia

Dimensions

Wire Size
12 AWG
Cord Length
2 ft

Details

Item
Extension Cord Adapter
Number of Outlets
3
Plug Configuration
L5-20P
Receptacle Configuration
5-15R
Jacket Color
Yellow
Power Indicator
Yes
Gauge/Conductor
12/3
Number of Conductors
3
Voltage
125V AC
Max. Amps
15A

Description

2', 123 STW, Locking Cord Adapter, Converts 20A125V Locking Cap To 15A125V Triple Tap Connector, NEMA L520P To 515R, Lighted Ends

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.