
1/16" Diameter x 1/8" Shank 2-Flute Stub Length Ball Nose Double End Blue Series Carbide End Mills
Mfr # 101333
Zoro # G705879243
product price:Â $22.15
/eaKey Features
Milling Diameter
1/16 in
End Mill Material
Solid Carbide
Number of Flutes
2
Length of Cut
1/8in
Single End/Double End
Double
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
101333
Zoro #
G705879243
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Milling Diameter
1/16 in
Length of Cut
1/8in
Shank Dia.
1/8 in
Overall Length
1-1/2 in
Details
End Mill Material
Solid Carbide
Number of Flutes
2
Single End/Double End
Double
Finish
Bright
Features
These end mills offer the same tool geometry as the single end stub end mill, but with two cutters in one tool
Cutting Direction
Right
Flute Direction
Right
Description
These end mills offer the same tool geometry as the single end stub end mill, but with two cutters in one tool
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.