28mm Series 2 TiN Coated HSCO T15 Spade Drill Blade
- Mfr # 162690
- Zoro # G607185046
product price:Â
$
79.25
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 162690
- Zoro #
- G607185046
- UPC #
- -
- Country of Origin
- Korea, Republic of
Description
Series Name 2 Diameter mm 28 Diameter Decimal Inch 11024 Series CodeSeat Size 2 Material Cobalt Coating TiN Thickness Inch 316 Included Angle 132 For drilling in High Alloy materials exotic materials, T15 may also be used in general purpose applications where increased speeds and enhanced wear resistance is required 132Deg point
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.