
316 Dia x 316 Shank 4Flute Long Length Spherical Ball End Typhoon Red Series Carbide End Mill
Mfr # 153142
Zoro # G107187571
product price:Â $60.49
/eaKey Features
Material
Solid Carbide
Milling Diameter
3/16 in
Overall Length
3 in
Number of Flutes
4
Finish
AlTiN
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
153142
Zoro #
G107187571
UPC #
-
Country of Origin
United States
Dimensions
Milling Diameter
3/16 in
Overall Length
3 in
Length of Cut
9/64in
Shank Dia.
3/16 in
Details
Material
Solid Carbide
Number of Flutes
4
Finish
AlTiN
Flute Direction
Right
Cutting Direction
Right
Single or Double End
Single
Description
Mill Diameter Inch 316 Number of Flutes 4 Length of Cut Inch 964 Material Solid Carbide Overall Length Inch 3 Shank Diameter Inch 316 FinishCoating Modified AlTiN Single or Double End Single High performance ball nose plus end mills are used in the mold industry and have a full 220 degree arc cutting capability Modified AlTiN coated for improved tool life and increased production output Made from premium submicron grain carbide
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.