
3/4" Diameter x 3/4" Shank 4-Flute Stub Length Ball Nose Blue Series Carbide End Mills
Mfr # 101297
Zoro # G905880612
product price:Â $153.99
/ea
Free Shipping & Returns
Key Features
Milling Diameter
3/4 in
End Mill Material
Solid Carbide
Number of Flutes
4
Length of Cut
1 in
Single End/Double End
Single
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
101297
Zoro #
G905880612
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Milling Diameter
3/4 in
Length of Cut
1 in
Shank Dia.
3/4 in
Overall Length
3 in
Details
End Mill Material
Solid Carbide
Number of Flutes
4
Single End/Double End
Single
Finish
Bright
Features
Strength, rigidity and improved tool life can be obtained with this Stub Length End Mill
Cutting Direction
Right
Description
Strength, rigidity and improved tool life can be obtained with this Stub Length End Mill
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.