
3/8" Diameter x 3/8" Shank 4-Flute Stub Length Blue Series Carbide End Mills
Mfr # 101273
Zoro # G105880696
product price:Â $22.19
/eaKey Features
Material
Solid Carbide
Number of Flutes
4
Length of Cut
5/8 in
Center Cutting
Yes
Single End/Double End
Single
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
101273
Zoro #
G105880696
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Overall Length
2 in
Milling Diameter
3/8 in
Length of Cut
5/8 in
Dimension Type
Stub
Shank Dia.
3/8 in
Details
Material
Solid Carbide
Number of Flutes
4
Finish
Bright
Center Cutting
Yes
Single End/Double End
Single
Features
Strength, rigidity and improved tool life can be obtained with this Stub Length End Mill. The premium micrograin carbide makes these mills tough enough to machine the very hard metals
Cutting Direction
Right
Helix Angle
30
Flute Direction
Right
Description
Strength, rigidity and improved tool life can be obtained with this Stub Length End Mill. The premium micrograin carbide makes these mills tough enough to machine the very hard metals
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.