
9/16" Diameter x 9/16" Shank 4-Flute Regular Length Ball Nose Typhoon Red Series Carbide End Mills
Mfr # 104772
Zoro # G905880100
product price:Â $120.99
/ea
Free Shipping & Returns
Key Features
Milling Diameter
9/16 in
End Mill Material
Solid Carbide
Number of Flutes
4
Length of Cut
1-1/8 in
Single End/Double End
Single
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
104772
Zoro #
G905880100
UPC #
-
Country of Origin
United States
Dimensions
Milling Diameter
9/16 in
Length of Cut
1-1/8 in
Shank Dia.
9/16 in
Overall Length
3-1/2 in
Details
End Mill Material
Solid Carbide
Number of Flutes
4
Single End/Double End
Single
Features
AlTiN ball nose end mills are designed for contour milling applications in hardened materials
Cutting Direction
Right
Flute Direction
Right
Finish
AlTiN
Description
Typhoon ball nose end mills are designed for contour milling applications in hardened materials
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.