This item is Discontinued.

Sp Bel-Art Flea Micro Spinbar, L x Dia.: 8 x 3mm F37119-0083

This item is Discontinued.

Sp Bel-Art

Flea Micro Spinbar, L x Dia.: 8 x 3mm (Discontinued)

Mfr # F37119-0083
Zoro # G002684571
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
F37119-0083
Zoro #
G002684571
UPC #
-
Country of Origin
United States
Item
Flea Micro Spinbar,L x Dia.: 8 x 3mm

Description

Flea Micro Spinbar,L x Dia.: 8 x 3mm

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.