This item is Discontinued.

This item is Discontinued.
LDPE Spray Pump Bottle 500 mL, PK12 (Discontinued)
Mfr #
F11634-0000
Zoro #
G902685470
UPC # 191634035640
Country of Origin United States
Category Bottles & Jars
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- F11634-0000
- Zoro #
- G902685470
- UPC #
- 191634035640
- Country of Origin
- United States
Details
- Item
- LDPE Spray Pump Bottle 500 mL,PK12
Description
LDPE Spray Pump Bottle 500 mL,PK12, Package Quantity 12
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.