This item is Discontinued.

This item is Discontinued.
Poxygrid Wire Test Tube Rack, 10 - 13mm (Discontinued)
Mfr #
F18753-0000
Zoro #
G802683866
Country of Origin United States
Category Test Tube Racks & Holders
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F18753-0000
- Zoro #
- G802683866
- UPC #
- -
- Country of Origin
- United States
- Item
- Poxygrid Wire Test Tube Rack,10 - 13mm
Description
Poxygrid Wire Test Tube Rack,10 - 13mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.