This item is Discontinued.

This item is Discontinued.
Poxygrid Wire Test Tube Rack, 15 - 16mm (Discontinued)
Mfr #
F18757-0001
Zoro #
G102747756
Country of Origin United States
Category Test Tube Racks & Holders
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- F18757-0001
- Zoro #
- G102747756
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Poxygrid Wire Test Tube Rack,15 - 16mm
Description
Poxygrid Wire Test Tube Rack,15 - 16mm
Restrictions
WARNING:
This product can expose you to chemicals including Titanium dioxide (airborne, unbound particles of respirable size),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.