Scoop, 84 1/2 fl oz, 32 cm, Silver
- Mfr # F36738-2500
- Zoro # G202590658
product price:Â
$
299.99
/ea
Free Shipping & Returns
Key Features
Material
Stainless Steel
Capacity
2,500 mL/85 oz
Color
Silver
Overall Length
12 19/32 in, 32 cm
Handle Length
5 in, 127 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F36738-2500
- Zoro #
- G202590658
- UPC #
- 191634086949
- Country of Origin
- Pakistan
- Item
- Scoop
- Material
- Stainless Steel
- Capacity
- 2,500 mL/85 oz
- Color
- Silver
- Type
- Autoclavable, Easy to Clean Seamless Design to Help Prevent Cross-Contamination, Helps Meet Sustainability Goals When Used in Place of Disposable Scoops, High Salt and Acid Resistance, Ideal for Food Sampling
- Working Temp.
- 121 Degrees C (250 Degrees F)
- Meets/Exceeds
- GMP Compliant
- Sterile/Non-Sterile
- Non-Sterile
- Product Type
- Scoop
- Capacity - Imperial
- 84 1/2 fl oz
- Autoclavable
- Yes
- Material Grade
- 316
- Standards
- GMP Compliant
- Coating
- Uncoated
- Capacity - Metric
- 2.5 L
- Features
- Salt and Acid Resistant
- Shell Material
- Stainless Steel
- Wire Color
- Silver
- Traction Material
- Stainless Steel
Dimensions
- Overall Length
- 12 19/32 in, 32 cm
- Handle Length
- 5 in, 127 mm
- Size
- 12.5 in
- Handle Dia.
- 1 in, 25.4 mm
- Overall Width
- 7 1/4 in, 18.42 cm
- Bowl Size
- 21.5 cm x 18.5 cm/8 1/2 in x 7 1/4 in
- Bowl Length - Metric
- 21.5 cm
- Overall Width - Metric
- 18.42 cm
- Handle Length - Metric
- 127 mm
- Overall Length - Metric
- 32 cm
- Handle Diameter - Metric
- 25.4 mm
- Fits Chest Size
- Salt and Acid Resistant
Description
Scoop, Product Type Scoop, Material Stainless Steel, Material Grade 316, Capacity - Imperial 84 1/2 fl oz, Color Silver, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Standards GMP Compliant, Overall Length - Metric 32 cm, Capacity - Metric 2.5 L, Features Salt and Acid Resistant, Handle Length - Metric 127 mm, Coating Uncoated, Handle Diameter - Metric 25.4 mm, Overall Width - Metric 18.42 cm, Bowl Length - Metric 21.5 cm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.