This item is Discontinued.

This item is Discontinued.
Test Tube Baskets 6" x 6" x 6 (Discontinued)
Mfr #
F18738-0000
Zoro #
G402685598
Country of Origin United States
Category Lab Freezer Boxes & Racks
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- F18738-0000
- Zoro #
- G402685598
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Test Tube Baskets 6" x 6" x 6"
Description
Test Tube Baskets 6 In. x 6 In. x 6 In.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.