Bib Apron, Vikem Vinyl, Clear, 36 in, 36 x 27 in
- Mfr # H24603-0001
- Zoro # G7877886
product price:Â
$
37.19
/ea
Key Features
Color
Clear
Material
Vikem Vinyl
Named Size
36 x 27 in
Width
27 in
Overall Length
36 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H24603-0001
- Zoro #
- G7877886
- UPC #
- -
- Country of Origin
- China
Dimensions
- Named Size
- 36 x 27 in
- Width
- 27 in
- Overall Length
- 36 in
- Thickness
- 4 mil
- Overall Width
- 27 in
- Wire Rope Length
- 36 in
- Length
- 36 in
Details
- Item
- Bib Apron
- Color
- Clear
- Material
- Vikem Vinyl
- Closure Type
- Tie Backs are Double Reinforced with Metal Grommets Through 3 Layers of Material At The Waist
- Seam Style
- Stitched Cotton Binding Securing All Edges
- Includes Grommets
- Yes
- Grommet Material
- Metal
- Packaging
- Individually Packaged
- Waist Closure
- Tie
- Apron Type
- Bib
- Wire Color
- Clear
Description
Bib Apron, Apron Material Vinyl, Apron Type Bib, Color Clear, Grommet Material Metal, Overall Length 36 in, Overall Width 27 in, Packaging Individually Packaged, Seam Style Stitched Cotton Binding Securing All Edges
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.