Carboy, 20 L Capacity - mL, 5.3 gal Capacity - oz, Screw On/Spigot Closure, polypropylene, White

  • Mfr # F11846-0050
  • Zoro # G8528667
product price: 
$
229.99
/ea
Free Shipping & Returns

Key Features

Autoclavable
Yes
Capacity - Metric
20 L
Capacity - English
5.3 gal
Closure Type
Screw On Cap
Body Material
Polypropylene
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
F11846-0050
Zoro #
G8528667
UPC #
-
Country of Origin
India

Dimensions

Labware Height - English
21 in
Overall Height - Metric
533 mm
Labware Width - English
11.69 in
Screw Closure Size
83 mm
Body Diameter
298 mm
Maximum Screw Closure Size
83 mm

Details

Item
Carboy
Autoclavable
Yes
Capacity - Metric
20 L
Capacity - English
5.3 gal
Closure Type
Screw On Cap
Body Material
Polypropylene
Handle Style
Shouldered
Body Color
White
Clarity
Translucent
Includes Closure
Yes
Includes
Autoclavable
For Use With
Excellent Chemical Resistance with Large Handles That Help with Transport
Type
Carboy
Brim Capacity
20 L
Nominal Capacity - Metric
20 L
Closure Material
Polypropylene
Nominal Capacity - English
5 gal
Shape
Cylindrical
Closure Liner Material
Silicone
Basic Material
Plastic
Product Type
Carboy
Standards
FDA 21 CFR 177.1520
Dispenser Type
Spigot
Includes Graduations
Graduations Included
Front Closure
Screw On Cap
Compatible Product Type
Excellent Chemical Resistance with Large Handles That Help with Transport

Description

Carboy, Body Material Polypropylene, Autoclavable Yes, Body Diameter 298 mm, Capacity - Metric 20 L, Capacity - English 5.3 gal, Handle Style Shouldered, Includes Closure Yes, Product Type Carboy, Closure Type Screw On Cap, Closure Material Polypropylene, Overall Width - Metric Not Applicable, Closure Liner Material Silicone, Overall Height - Metric 533 mm, Screw Closure Size 83 mm, Body Color White, Shape Cylindrical, Basic Material Plastic, Clarity Translucent, Includes Autoclavable

Ratings & reviews