Biohazard Bags Holder Cover, 3 1/2 in x 5 in, Orange
- Mfr # F13193-0102
- Zoro # G9718947
product price:Â
$
18.59
/ea
Key Features
Material
Polypropylene
Thickness
5/8"
Size
3 1/2 in x 5 in
Color
Orange
Length
5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- F13193-0102
- Zoro #
- G9718947
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thickness
- 5/8"
- Size
- 3 1/2 in x 5 in
- Length
- 5 in
- Height
- 5 in
- Width
- 3 1/2 in
- Overall Width
- 3 1/2 in
Details
- Material
- Polypropylene
- Color
- Orange
- Item
- Biohazard Bags Holder Cover
- For Use With
- Benchtop Biohazard Bag Holder, 1/2 gal Bags
- Product Type
- Moving Collar with Lid
- Compatible with Manufacturer Model Number
- F13193-0102
- For Use with Mfr Model Number
- F13193-0102
- Compatible Manufacturer Part Number
- F13193-0102
- Compatible Manufacturer Model Number
- F13193-0102
- Compatible with Mfr. Model No.
- F13193-0102
- Compatible Mfr. Model Number
- F13193-0102
- For Manufacturer Part Number
- F13193-0102
- Compatible with Mfr. Model Number
- F13193-0102
- Shell Material
- Polypropylene
- Wire Color
- Orange
Description
Moving Collar with Lid, Width 3 1/2 in, Height 5 in, Length 5 in, Material Polypropylene, Color Orange, For Use With Benchtop Biohazard Bag Holder, 1/2 gal Bags
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.