Shop All Microbiology Media
Sp Scienceware
Desiccator Cabinet, Acrylic, Bronze
Mfr # F42064-0001
Zoro # G7934236
product price: $657.99
/ea
Free Shipping & Returns
$657.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Bronze
- Height 10"
- Width 7"
- Length 7"
- For Use With Dessicants
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sp Scienceware
- MFR # F42064-0001
- Zoro # G7934236
- Country of Origin United States
- Category Microbiology Media
Dimensions
Height | 10" |
Width | 7" |
Length | 7" |
Inside Width | 5 1/2 in |
Overall Width | 7 in |
Overall Height | 7 in |
Inside Length | 7 1/2 in |
Overall Length | 10 in |
Inside Height | 7 in |
Details
Material | Bronze |
For Use With | Dessicants |
Item | Cabinet Desiccator |
Type | Vacuum Desiccator |
Number of Shelves | 2 |
Type - Lab Desiccators | Vacuum Desiccator |
Color | Grey |
Includes | Free Humidity Indicator Card |
Holds | Internal Volume 0.21 cu.ft. |
Lab Desiccator Material | Plastic |
Capacity | 0.21 cu ft |
Includes Adjustable Shelves | Fixed |
Includes Vacuum Hookup | Vacuum Compatible |
Shape | Rectangular |
Description
Cabinet Desiccator, Type Vacuum Desiccator, Overall Height 7 in, Overall Length 10 in, Overall Width 7 in, Number of Shelves 2, Lab Desiccator Material Plastic, Color Grey, Inside Height 7 in, Inside Length 7 1/2 in, Inside Width 5 1/2 in, For Use With Dessicants, Includes Free Humidity Indicator Card
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THERMCO Hydrometer, Specific Gravity, 0.002 (GW2537)
- LAMOTTE Turbidity Standard (1444)
- UNITED SCIENTIFIC Glass Tubing, Flint, 24" x 6mm, 1 lb (GFT006)
- UNITED SCIENTIFIC Bottles with Dropper, Boston Round, PK12 (BDPSC-AM-1OZ)
- SP SCIENCEWARE CELL LIFTER PK10 (F37756-0010)
- SP SCIENCEWARE MICRO COPLIN STAINING JAR 4.5X (F44208-1000)
- SP SCIENCEWARE Desiccator, 26cm (F42031-0000)
- SP SCIENCEWARE Vacuum Chamber (F42043-0000)
- SP SCIENCEWARE Space Saver Vacuum Desiccator, 10-3/4 Dia (F42025-0000)
- SP SCIENCEWARE Desiccator, 30cm (F42066-0000)
- ZYMO RESEARCH DNA Clean & Concentrator-100, 25 Preps (ZD4029)
- Sp Scienceware Microbiology Media