Pitcher, Polypropylene, Tall Form with Handle, 10 L / 2.6 gal Capacity, Not Rated Not Applicable

  • Mfr # F28995-0000
  • Zoro # G4719425
product price: 
$
138.99
/ea
Free Shipping & Returns

Key Features

Capacity
10L
Body Material
Polypropylene
Beaker Type
Tall Form with Handle
Capacity - Metric
10,000 mL
Capacity - English
2.6 gal
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
F28995-0000
Zoro #
G4719425
UPC #
-
Country of Origin
United States
Item
Pitcher
Capacity
10L
Body Material
Polypropylene
Beaker Type
Tall Form with Handle
Capacity - Metric
10,000 mL
Capacity - English
2.6 gal
Autoclavable
Yes
Sterile/Non-Sterile
Non-Sterile
Glassware Class
Not Rated
Special Features
Chemical-Resistant
Graduation Subdivisions
200 mL
Graduation Range
200 to 10,000 mL
Product Type
Beaker
Clarity
Translucent
Includes Graduations
Yes
Body Color
Colorless
Minimum Graduation - Metric
200 mL
Basic Material
Plastic
Graduation Style
Printed
Graduation Increments - Metric
200 mL
Maximum Graduation - Metric
10,000 mL
Disposable/Reusable
Reusable
Graduated
Yes
Minimum Graduation - English
6.7 oz
Graduation Increments - English
6.76 oz
Maximum Graduation - English
338.1 oz

Dimensions

Outside Diameter - Metric
223 mm, 269 mm
Labware Inside Dia. - Metric
223 mm
Labware Outside Dia. - English
10.4 in
Labware Inside Dia. - English
8.8 in
Labware Height - English
12.6 in
Overall Height - Metric
269 mm
Labware Height - Metric
320 mm

Description

Pitcher, Capacity - Metric 10,000 mL, Capacity - English 2.6 gal, Product Type Beaker, Beaker Type Tall Form with Handle, Outside Diameter - Metric 223 mm, 269 mm, Overall Height - Metric 269 mm, Body Material Polypropylene, Includes Graduations Yes, Glassware Class Not Rated, Body Color Colorless, Graduation Increments - Metric 200 mL, Autoclavable Yes, USP Specification Not Applicable, Clarity Translucent, Basic Material Plastic, Special Features Chemical-Resistant

Ratings & reviews