Shop SP SCIENCEWARE

Square Recycling Collection Box, Flat with Top Opening, White, Corrugated Cardboard, 1 Openings

  • Mfr # F24653-0002
  • Zoro # G7918827

product price: 
$
90.95
/pk of 6, $15.16/ea

Key Features

Total Capacity
12 gal
Container Shape
Square
Top Type
Flat with Top Opening
Color
White
Material
Corrugated Cardboard
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
F24653-0002
Zoro #
G7918827
UPC #
-
Country of Origin
United States
Item
Recycling Collection Box
Total Capacity
12 gal
Container Shape
Square
Top Type
Flat with Top Opening
Color
White
Material
Corrugated Cardboard
Number of Openings
1
Shape
Square
Top Design
Flat Top
Features
Printed In Four Languages (English, German, French, Spanish)
Indoor/Outdoor
Indoor
Specific Container Material
Cardboard
Includes
(6) 2 mil Clear Polyethylene Bags
Trash Container Capacity
2 gal
Primary Container Color
White
Container Mounting Style
Free-Standing
Finish
Unfinished
Mobility
Stationary
Container Product Grouping
Recycling Collection Box
For Recyclable Material
Glass
Material Grouping
Cardboard
Container Markings
Glass Disposal
Lid Type
Flat with Top Opening
Container Capacity
12 gal
Location
Indoor
Legend
Glass
Product Type
Recycling Collection Box
Shell Material
Corrugated Cardboard
Wire Color
White

Dimensions

Container Depth
8"
Width
8"
Height
10 in
Length
10"
Depth
8 in
Width/Diameter
8 in
Overall Width
8 in

Description

Recycling Collection Box, For Recyclable Material Glass, Trash Container Capacity 2 gal, Top Type Flat with Top Opening, Number of Openings 1, Container Markings Glass Disposal, Total Capacity 12 gal, Color White, Container Shape Square, Height 10 in, Width/Diameter 8 in, Depth 8 in, Material Grouping Cardboard, Specific Container Material Cardboard, Finish Unfinished, Mobility Stationary, Container Mounting Style Free-Standing, Package Quantity 6

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.