Shop SP SCIENCEWARE
See all product information
Create Account
Gloves, Cotton Terry Cloth, 13 in L, Orange, 1 PR
- Mfr # H13201-0000
- Zoro # G8442296
product price:Â
$
64.29
/pr
Key Features
Color
Orange
Material
Cotton Terry Cloth
Length
13 in
Cuff
Gauntlet
Application
Heat Resistant Up To 232 Degrees C
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H13201-0000
- Zoro #
- G8442296
- UPC #
- -
- Country of Origin
- Canada
- Item
- Gloves
- Color
- Orange
- Material
- Cotton Terry Cloth
- Cuff
- Gauntlet
- Application
- Heat Resistant Up To 232 Degrees C
- ANSI/ISEA Abrasion Level
- Not Rated
- Silicone-Free
- No
- Sterile/Non-Sterile
- Non-Sterile
- Glove Texture Location
- Fully
Description
Knit Gloves, ANSI/ISEA Abrasion Level Not Rated, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.