Shop SP SCIENCEWARE
See all product information
Create Account
3 1/2 gal Bucket, 12 3/4 in H, 10 1/2 in Dia, Clear, Polypropylene
- Mfr # F16776-0000
- Zoro # G8544435
product price:Â
$
49.59
/ea
Key Features
Color
Clear
Bucket/Pail Dia.
10 1/2 in
Bucket/Pail Height
12 3/4 in
Metal Detectable
No
Includes
Lid
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- F16776-0000
- Zoro #
- G8544435
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Bucket/Pail Dia.
- 10 1/2 in
- Bucket/Pail Height
- 12 3/4 in
- Top Diameter
- 10 1/2 in
- Overall Depth
- 12 3/4 in
Details
- Color
- Clear
- Item
- Bucket
- Metal Detectable
- No
- Includes
- Lid
- Capacity
- 3 1/2 gal
- Material
- Polypropylene
- Standards
- DOD A-A-53841, MIL P36257A
- Product Type
- Bucket
- Bucket Style
- Single Compartment with Lid
- Autoclavable
- Yes
- Wire Color
- Clear
Description
Bucket, Product Type Bucket, Capacity 3 1/2 gal, Material Polypropylene, Color Clear, Overall Depth 12 3/4 in, Top Diameter 10 1/2 in, Autoclavable Yes, Bucket Style Single Compartment with Lid, Standards DOD A-A-53841, MIL P36257A
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.