This item is Discontinued.
This item is Discontinued.
Carboy, 7.6 L Capacity - mL, 2 gal Capacity - oz, Friction Fit Closure, Polyethylene, White, 10 in H (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- F16771-0000
- Zoro #
- G8437852
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Labware Height - Metric
- 25 cm
- Labware Height - English
- 10 in
- Overall Height - Metric
- 250 mm
- Width
- 20cm Top ID
- Diameter
- 20 cm
- Labware Depth - English
- 10 in
- Height
- 25cm
- Labware Depth - Metric
- 25 cm
- Body Diameter
- 200 mm
- Fits Chest Size
- Chemical Resistant
Description
Carboy, Autoclavable No, Body Diameter 200 mm, Capacity - Metric 7.6 L, Capacity - English 2 gal, Handle Style Shouldered, Includes Closure Yes, Product Type Carboy, Closure Type Snap On Cap, Closure Material Polyethylene, Overall Width - Metric Not Applicable, Closure Liner Material Unlined, Overall Height - Metric 250 mm, Screw Closure Size Not Applicable, Body Color White, Shape Cylindrical, Basic Material Plastic, Clarity Opaque, Includes Removable Plated Steel Support Ring
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.