Shop All Hand & Bowl Scoops
This Product is Discontinued
Sp Scienceware
SCOOP ALUMINUM FEP-COATED TFE 4 LITER (Discontinued)
Mfr # H36737-0000
Zoro # G4774944
Free Shipping & Returns
This Product is Discontinued
Key Features
- Overall Length 14 1/4 in, 36.2 cm
- Color Brown
- Type FEP Coated Aluminum Scoop
- Material FEP Coated Aluminum
- Bowl Size 26 cm x 14.6 cm x 11.1 cm/10 1/4 in x 5 3/4 in x 4 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sp Scienceware
- MFR # H36737-0000
- Zoro # G4774944
- UPC # 024140918339
- Country of Origin United States
- Category Hand & Bowl Scoops
Dimensions
Overall Length | 14 1/4 in, 36.2 cm |
Bowl Size | 26 cm x 14.6 cm x 11.1 cm/10 1/4 in x 5 3/4 in x 4 3/8 in |
Handle Length | 4 in, 102 mm |
Overall Width | 14.6 cm, 5 3/4 in |
Details
Item | Sampling Scoop |
Color | Brown |
Type | FEP Coated Aluminum Scoop |
Material | FEP Coated Aluminum |
Capacity | 4 L/1 gal |
Meets/Exceeds | FDA Regulations Governing Direct Food Contact |
Features | Anti-stick, corrosion resistant brown FEP coating, Handle is not coated for non-slip grip |
Coating | FEP coating |
Description
Sampling Scoop, Material FEP Coated Aluminum, Color Brown, Features Anti-stick, corrosion resistant brown FEP coating, Handle is not coated for non-slip grip, Coating FEP coating
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.