This item is Discontinued.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F37300-0100
- Zoro #
- G4694286
- UPC #
- 024140926877
- Country of Origin
- Germany
- Material
- Polypropylene
- Capacity
- Assorted
- Type
- Repeat
- Special Features
- Individually Wrapped and Bioclean Certified Sterile Tips
- For Use With
- 373100000
- Item
- Pipettor Tip
- Material of Construction
- PP W PE Inner Plunger
- Shell Material
- Polypropylene
- Traction Material
- Polypropylene
Dimensions
- Manufacturers Warranty Length
- 90 day
Description
Pipettor Tip, Repeat, Material of Construction PP W PE Inner Plunger, Capacity Assorted, Special Features Individually Wrapped and Bioclean Certified Sterile Tips, For Use With 373100000, Manufacturers Warranty Length 90 Days, Package Quantity 45
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.