This item is Discontinued.

Sp Scienceware Masking Tape, 3/4 in W x 40 yd L, 6.3 mil Thick, Multi, Rubber Adhesive, 6 PK F13463-0600

This item is Discontinued.

Sp Scienceware

Masking Tape, 3/4 in W x 40 yd L, 6.3 mil Thick, Multi, Rubber Adhesive, 6 PK (Discontinued)

Mfr # F13463-0600
Zoro # G8391713
Country of Origin United States
Category Masking Tapes
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
F13463-0600
Zoro #
G8391713
UPC #
-
Country of Origin
United States

Dimensions

Tape Length
40 yd
Tape Width
3/4 in
Tape Thickness
6.3 mil
Tape Core Diameter
3 in
Imperial Tape Length
40 yd
Imperial Tape Width
3/4 in
Fits Chest Size
Labeling

Details

Item
Masking Tape
Tape Color
Multi
Material
Rubber Resin Adhesive
Tape Adhesive
Rubber
Performance Temperature
-8 to 157 Degrees C
Max. Tape Performance Temp.
315 Degrees F
Tape Backing Material
Crepe Paper
Clean Removal Time
Not Rated
Tape Tensile Strength
31 lb/in
Tape Adhesive Strength
50 oz/in
Min. Tape Performance Temp.
-112 Degrees F
Series
Write-On(TM)
Number of Adhesive Sides
1
Product Form
Continuous Roll
Tape Brand
Bel-Art Products
Tape Backing Construction
Paper
Tape Adhesive Material
Rubber
Environment
Indoor
Minimum Tape Performance Temperature
-112 Degrees F
Adhesion to Steel
50 oz/in
Temperature Range
[object Object]
Tape Type
General Purpose Tape
Tape Adhesive Format
Single-Sided
Brand and Series
Bel-Art Products Write-On(TM)
Maximum Tape Performance Temperature
315 Degrees F
Common Industry
General Maintenance and Repair, Electronics
Tape Resistance Properties
Radiation-Resistant
Features
Labeling
Thermal Transfer Printable
Autoclavable

Description

Adhesion to Steel 50 oz/in, Tape Brand Bel-Art Products, Clean Removal Time Not Rated, Common Industry General Maintenance and Repair, Electronics, Indoor, Imperial Tape Length 40 yd, Imperial Tape Width 3/4 in, Maximum Tape Performance Temperature 315 Degrees F, Minimum Tape Performance Temperature -112 Degrees F, Continuous Roll, Series Write-On(TM), Tape Adhesive Material Rubber, Tape Backing Material Crepe Paper, General Purpose Tape, Tape Adhesive Format Single-Sided

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.