Shop SPARCO
Create Account
Products SPR00332 College Ruled Wire-Bound Notebook - 3 Piece
- Mfr # SPR00332
- Zoro # G103865053
product price:Â
$
19.89
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SPR00332
- Zoro #
- G103865053
- UPC #
- 35255003322
- Country of Origin
- Viet Nam
Description
Wire-bound notebook features a stiff cover and back to keep your important notes safely protected. 16 lb., college-ruled sheets offer a high-quality feel and keep your writing neatly aligned. Perforated sheets allow clean consistent removal as needed. Plus, this notebook is three-hole punched so it's ready for storage or transport in a standard three-ring binder.
Features- Stiff cover and back keep pages safely protected
- Ruled sheets keep your handwriting neatly aligned
- Perforated pages allow quick, consistent removal
- 3-hole punched design allows immediate storage into binders
- 3 Piece
- Canon
- Number of Holes Punched: 3
- Height: '0.3"
- Width: 8"
- Length: 10.5"
- Country of Origin: Viet Nam
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.