This item is Discontinued.

This item is Discontinued.
Sparco 015L750PL L575 Series Street Racing Steering Wheel; Monza Leather (Discontinued)
Mfr #
015L750PL
Zoro #
G404075342
UPC # 8033280067205
Country of Origin China
Category Engine Components
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 015L750PL
- Zoro #
- G404075342
- UPC #
- 8033280067205
- Country of Origin
- China
Description
Features
- Designed to improve grip and comfort for driving precision
- Made from premium quality materials
- Features a solid construction for extra durability
- Add a touch of style to your vehicle
- Material: Monza Leather
- Wheel Diameter: 13.75" / 350mm
- Dish Depth: 2.50" / 63mm
- Grip Color: Black
- Grip Material: Leather
- Shape: Round
- Bolt Pattern: 6
- Weight: 3.25 lbs
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.