Shop SPARCO
Create Account
SPR22302 9 x 12 in. All-purpose Construction Paper; Black
- Mfr # SPR22302
- Zoro # G003894436
product price:Â
$
23.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SPR22302
- Zoro #
- G003894436
- UPC #
- 35255223027
- Country of Origin
- United States
Description
Construction paper with a smooth texture is ideal for art, craft and classroom projects. All-purpose paper offers a heavyweight, high-bulk, high-strength and brilliantly colored construction. Long, strong fibers cut clean and fold evenly without cracking. Acid-free paper is made with a high percentage of recycled material.
Features- 100% recycled and recyclable to conserve valued resources
- Smooth texture is ideal for art, craft and classroom projects
- Heavyweight, high-bulk, high-strength construction
- Long, strong fibers cut clean and fold evenly without cracking
- Multipurpose, Art Project, Craft Project, ClassRoom Project
- Color: Black
- Width: 9"
- Length: 12"
- Recycled Content: 1
- Assembly Required: No
- Country of Origin: United States
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.