Shop SPARKLING LINE
Create Account
SL001502 Unicorn Tire Swing; Pink
- Mfr # SL001502
- Zoro # G304089418
product price:Â
$
102.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SL001502
- Zoro #
- G304089418
- UPC #
- 866378000215
- Country of Origin
- China
Description
The bar enables the swing to spin and can be removed to allow swing to swing only back and forth. Seat can be adjusted to your comfort either humped or flat. The foot holder is large enough for a gownup or a larger childs foot to rest in. It have decay resistant nylon rope which having maximum capacity and also it recyeled tire CPSC approved and recommended age for this to play 3 to 10 years old.
Features- Low Levels Lead Paint
- Climbing Rope
- Fully assembled to use
- Recycled Tire
- PVC stabilizer bar
- Rust resistant hardware
- Maximum 175 lbs capacity
- Dimensions: 19.2" x 11.2" x 19.2"
- Color: Pink
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.