Shop SPAZ STIX
Create Account
SZX15159 Candy Orange Aerosol Paint - 3.5 oz
- Mfr # SZX15159
- Zoro # G404133165
product price:Â
$
36.79
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SZX15159
- Zoro #
- G404133165
- UPC #
- 739792023576
- Country of Origin
- China
Description
The Spaz Stix Candy color line up is the real deal. Our hard anodized metal color is lacquer based giving your vehicle a bold and realistic look - delivering a given paint job every time. Your model will have a fresh and clean appearance for every race. Try backing with white, silver, gold, or even Mirror Chrome to achieve amazingly brilliant results!
Features- Use Spaz Stix Surface Pre Prep (SZX90050 or SZX90059) before painting to keep paint jobs- swirl and fingerprint free
- Hard Anodized Candy paint's will appear lightly colored at first and build in intensity with additional coats
- For best results, apply 2 or 3 light coats of paint. Allow the paint to dry between each application
- SZX00300 Silver Metallic Backer 2oz Airbrush OR SZX00309 3.5oz Aerosol
- Color: Candy Orange
- Dimension: 6" H x 2.5" W x 2.5" L
- Weight: 0.31 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.