This item is Discontinued.

Spaz Stix SZX15659 Golden Candy Rootbeer Aerosol Paint - 3.5 oz SZX15659

This item is Discontinued.

Spaz Stix

SZX15659 Golden Candy Rootbeer Aerosol Paint - 3.5 oz (Discontinued)

Mfr # SZX15659
Zoro # G604133347
UPC # 739792034183
Country of Origin China
Category Arts & Crafts
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SZX15659
Zoro #
G604133347
UPC #
739792034183
Country of Origin
China

Description

The Spaz Stix Candy color line up is the real deal. Our hard anodized metal color is lacquer based giving your vehicle a bold and realistic look - delivering a given paint job every time. Your model will have a fresh and clean appearance for every race. Try backing with white, silver, gold, or even Mirror Chrome to achieve amazingly brilliant results!

Features
  • Use Spaz Stix Surface Pre Prep (SZX90050 or SZX90059) before painting to keep paint jobs- swirl and fingerprint free
  • Hard Anodized Candy paint's will appear lightly colored at first and build in intensity with additional coats
  • For best results, apply 2 or 3 light coats of paint. Allow the paint to dry between each application
  • Hard Anodized Candy paint's will appear lightly colored at first and build in intensity with additional coats
  • For best results, apply 2 or 3 light coats of paint. Allow the paint to dry between each application
  • SZX00300 Silver Metallic Backer 2oz Airbrush OR SZX00309 3.5oz Aerosol
Specifications
  • Dimension: 6" H x 2.5" W x 2.5" L
  • Weight: 0.31 lbs

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.