Shop SPEAKMAN
See all product information
Create Account
2-1/8" L x 6 3/4 in H, Chrome-Plated Brass, Drain
- Mfr # S-3470
- Zoro # G6728163
product price:Â
$
44.95
/ea
Key Features
Material
Stainless Steel, Brass & Rubber
Color
Chrome
Overall Height
6 3/4 in
Overall Length
8 in
Drain Opening
1-1/4"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-3470
- Zoro #
- G6728163
- UPC #
- 671252105104
- Country of Origin
- China
Dimensions
- Overall Height
- 6 3/4 in
- Overall Length
- 8 in
- Overall Width
- 1 in
- Pipe Dia. - Drains
- 1 1/4 in
- Pipe Dia. (In.)
- 1-1/4
- Length (In.)
- 8 in
- Length - Drains
- 8 in
- Height
- 2.0
- Width
- 1.0
- Length
- 8.0
- Body Height
- 8 in
- Pipe Outside Diameter
- 1 1/4 in
- Overall Diameter
- 2 1/8 in
- Nominal Pipe Size
- 1 1/4 in
- Drain Height
- 2 in
Description
Sink Drain, Grate Finish Brushed Nickel, Resistance Properties Corrosion Resistant, Product Type Sink Drain, Pipe Outside Diameter 1 1/4 in, Shape Round, Body Height 8 in, Basin Finish Chrome, Grate Surface Type Flat, Color Silver, Overall Height 6 3/4 in, Connection Type Slip, Drain Material Brass