This item is Discontinued.

This item is Discontinued.
6-jet Brass Showerhead - Pb Bp (Discontinued)
Mfr #
S-2252-PB-BP
Zoro #
G604661185
UPC # 671252087639
Country of Origin China
Category Shower Heads
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-2252-PB-BP
- Zoro #
- G604661185
- UPC #
- 671252087639
- Country of Origin
- China
Dimensions
- Length
- 3.8
- Width
- 2.8
- Height
- 4.0
Details
- Color
- Polished Brass
- Material
- Brass
- Weight
- 1.26
Description
The Speakman Icon S-2252 Multi-Function Shower Head has a signature silhouette, updated with modern contours. This brass fixture features our patented Anystream technology and is one of our top rated shower heads. The Icon Shower Head S-2252 has 6 precision jets that transform water into 48 full-coverage sprays. The sculpted arm rotates effortlessly in either direction, allowing you to transition between intense needling, gentle rain and drenching flood sprays. The 360-degree rotation also serves as a self-cleaning mechanism, ensuring each stream is delivered at its intended pressure, every time. Available in an assortment of finishes and flow rates to pair flawless style with unparalleled performance.
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
CA, CO, HI, MA, NJ, NY, OR, RI, VT, WA