This item is Discontinued.

This item is Discontinued.
8-jet Brass Showerhead -pc Bpt (Discontinued)
Mfr #
S-2251-BPT
Zoro #
G1891735
UPC # 671252095986
Country of Origin China
Category Showerheads and Tub Faucets
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S-2251-BPT
- Zoro #
- G1891735
- UPC #
- 671252095986
- Country of Origin
- China
- Item
- Shower Head
- Features
- Spray Adjusting Anystream Technology, 8 Plungers, 64 Sprays, 3 Spray Patterns, Spray adjusting handle, Corrosion Resistant Finishes
- Flow Rate
- 2.5 gpm
- Finish
- Polished Chrome
- Connection
- 1/2" British Pipe Thread
- Standards
- ASME A112.18.1/CSA B125.1
- Material
- Brass
Description
8-jet Brass Showerhead -pc Bpt