This item is Discontinued.

Speakman 2- Way Shower Combination, Manual, 1, Polished Chrome VS-233014

This item is Discontinued.

Speakman

2- Way Shower Combination, Manual, 1, Polished Chrome (Discontinued)

Mfr # VS-233014
Zoro # G6434823
UPC # 671252098970
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
VS-233014
Zoro #
G6434823
UPC #
671252098970
Country of Origin
China

Dimensions

Height
0.0
Width
0.0
Hose Length (In.)
61.0
Length
0.0
Connection Size
1/2" NPTM; NPTF; & NPSM
Spout Height (In.)
0.0
Spout Length (In.)
0.0
Shower Head Face Diameter
3.78
Max Deck Thickness (In.)
0.0

Details

Includes
60" Metal Hose and Mounting Bracket
Item
2- Way Shower Combination
Features
Equipped with Anystream 360 Degrees Technology to Deliver Versatile, Blissful Streams
Flow Rate
2.5 gpm
Number of Holes
1
ADA Compliant
No
Finish
Polished Chrome
Shower Head Type
Fixed, Hand Held
Standards
ASME A112.18.1/CSA B125.1
Faucet Operation
Manual
Connection Type
Threaded Pipe
Material of Construction
Brass & Plastic
Flow Rate (GPM)
2.5 GPM
Number of Handles
3
Color
Chrome
Weight
2.41
For Use With
Speakman Caspian S-3014 Shower Head, Speakman VS-114 Shower Diverter, Speakman VS-157 Hand Shower Hose, Speakman Caspian VS-3014 Hand Shower Head
Faucet Handle Style
T-Handle
CEC Certified
No
Installation Type
Wall Mounted
Hose Included
Yes
Collection
Caspian
Activation Type
Rotate Handle
Massage Feature
Yes
Temperature Limit Control
No
Number of Spray Patterns
3
Handles Included
Yes
Warranty
Limited Lifetime
Scald Guard Included
No
Escutcheon Included
No
Shower Arm Included
No
Handle Placement
Side
Valve Included
No
Diverter Location
Shower Arm
Number of Showerheads
2
Pause Control
No
Assembly Required
No
Integral Stops
No
Flow Type
Aerated
Theme
Transitional
Drain Included
No
Spout Reach (In.)
0.0
Diverter Included
Yes
Number of Jets
10
Shower Head Shape
Round
Self-Cleaning Nozzles
Yes
Shower Head Function
Multifunction
Rough-in Valve Template Included
No
Vandal Resistant
No

Description

Caspian 2-Way Shower Combo PC

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA, CO, HI, MA, NJ, NY, OR, RI, VT, WA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.