Shop SPEAKMAN

1.2 gpm Faucet Accessory, 13/16"-27 Thread Size, Chrome, Brass & Plastic

  • Mfr # A-EA12
  • Zoro # G4769340

product price: 
$
17.19
/ea

Key Features

Thread Size Type
Male
Thread Size
13/16"-27
Flow Rate
1.2 gpm
Flow Outlet Type
Aerated
Fits Brand
Speakman
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
A-EA12
Zoro #
G4769340
UPC #
671252121456
Country of Origin
United States
Item
Faucet Accessory
Flow Rate
1.2 gpm
Flow Outlet Type
Aerated
Fits Brand
Speakman
Finish
Chrome
Material
Brass
Aerator Features
Pressure Compensating
Flow Rate (GPM)
1.2 GPM
Type
Aerator
Material of Construction
Brass & Plastic
ADA Compliant
No
Includes
1.2 gpm Aerator
Temperature Limit Control
No
Self-Cleaning Nozzles
No
CEC Certified
Yes
Pause Control
No
Diverter Included
No
Massage Feature
No
Drain Included
No
Escutcheon Included
No
Hose Included
No
Vandal Resistant
Yes
Weight
0.1
Collection
Commander
Handles Included
No
Scald Guard Included
No
Shower Arm Included
No
Flow Type
Aerated
Warranty
1 Year Limited
Integral Stops
No
Assembly Required
Yes
Color
Chrome
Valve Included
No
Rough-in Valve Template Included
No
Features
Pressure Compensating
Connection Gender
Male
Product Type
Outlet
Flow Rate - Maximum
1.2 gpm
Temperature - Maximum
120 Degrees F
Compatible Brand
Speakman
Vandal Resistance
Vandal-Resistant
Pressure - Maximum
80 psi
Compatible Series
Commander
Compatible Manufacturer Part Number
Commander Lavatory Faucets, Sensorflo Lavatory Faucets
Shell Material
Brass

Description

Outlet, Thread Size Type Male, Thread Size 13/16 in - 27, Flow Rate 1.2 gpm, Flow Outlet Type Aerated, Chrome Finish, Aerator Features Pressure Compensating, Standards Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.