This item is Discontinued.

Speakman Icon Liberty Bell S-1776 Shower Head S-1776

This item is Discontinued.

Speakman

Icon Liberty Bell S-1776 Shower Head (Discontinued)

Mfr # S-1776
Zoro # G7957014
UPC # 671252145872
Country of Origin China
Category Shower Heads
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
S-1776
Zoro #
G7957014
UPC #
671252145872
Country of Origin
China

Dimensions

Length
4.13
Width
4.125
Height
4.13
Face Dia.
3-1/2"
Depth
4-1/8"
Connection Size
1/2"-14
Hose Length (In.)
0.0
Max Deck Thickness (In.)
0.0
Spout Length (In.)
0.0
Shower Head Face Diameter
0.0
Spout Height (In.)
0.0

Details

Item
Shower Head
Color
Chrome
Material
Brass
Flow Rate
2.5 gpm
Number of Holes
0
ADA Compliant
No
Weight
1.75
Finish
Polished Chrome
Flow Rate (GPM)
2.5 GPM
Connection
1/2"-14 FNPT
Standards
ASME A112.18.1/CSA B125.1
Features
Durable, Solid Brass Construction, Corrosion Resistant Finish, 6 Jet Sprayhead, 6 Plungers, 48 Sprays, 3 Spray Patterns, Spray Adjusting Handle
Number of Handles
1
Connection Type
NPT
Material of Construction
Brass, Plastic, Zinc
Self-Cleaning Nozzles
Yes
Rough-in Valve Template Included
No
Hose Included
No
Shower Head Function
Multifunction
Number of Showerheads
1
Valve Included
No
Collection
Icon
Theme
Traditional
Temperature Limit Control
No
Drain Included
No
Pause Control
No
Vandal Resistant
No
Integral Stops
No
Handles Included
Yes
Escutcheon Included
No
Scald Guard Included
No
Installation Type
Shower Arm
Certifications
ASME A112.18.1/CSA B125.1 IAPMO Certified
Shower Arm Included
No
CEC Certified
No
Handle Placement
Side
Diverter Included
No
Warranty
Limited Lifetime
Spout Reach (In.)
0.0
Type of Shower Arm
Bent
Massage Feature
No
Number of Spray Patterns
3
Number of Jets
48
Flow Type
Spray
Shower Head Shape
Round
Assembly Required
No

Description

Inspired by the strength and heritage that make the Liberty Bell an enduring icon, our signature showerhead features quality that lasts. The 6-jet sprayhead delivers incredible spray power for a quality showering experience every time. The side handle allows for personalized adjustment between three spray patterns, while the compact shape fits easily within traditional shower spaces.

Restrictions

This item has been restricted from sale in the following states: CA, CO, HI, MA, NJ, NY, OR, RI, VT, WA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.