This item is Discontinued.

This item is Discontinued.
Icon Low Flow Shower Head (Discontinued)
Mfr #
S-2252-E175-BP
Zoro #
G104661197
UPC # 671252140327
Country of Origin China
Category Shower Heads
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-2252-E175-BP
- Zoro #
- G104661197
- UPC #
- 671252140327
- Country of Origin
- China
Dimensions
- Length
- 3.8
- Width
- 2.8
- Height
- 4.0
Details
- Color
- Polished Chrome
- Material
- Brass
- Weight
- 1.26
Description
Our signature silhouette, designed and engineered to deliver the greatest experience imaginable. The Speakman Icon S-2252-E175-BP Low Flow Shower Head features 48 individual sprays that can be infinitely customized by simply rotating the lever handle in either direction. The Icon's sleek, compact frame was designed to optimized water pressure, resulting in a remarkably powerful performance. Its solid brass construction and corrosion-resistant finish ensure the Icon will look and age beautifully over time. The Icon Shower Head features a WaterSense Certified 1.75 GPM flow rate.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.