This item is Discontinued.

This item is Discontinued.
Icon Multi-Function Shower Head Blister Packs (Discontinued)
Mfr #
S-2252-ORB-BP
Zoro #
G204661189
UPC # 671252087653
Country of Origin China
Category Shower Heads
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S-2252-ORB-BP
- Zoro #
- G204661189
- UPC #
- 671252087653
- Country of Origin
- China
- Color
- Oil Rubbed Bronze
- Material
- Brass
- Weight
- 1.21
Description
The Speakman Icon S-2252 Multi-Function Shower Head has a signature silhouette, updated with modern contours. This brass fixture features our patented Anystream technology and is one of our top rated shower heads. The Icon Shower Head S-2252 has 6 precision jets that transform water into 48 full-coverage sprays. The sculpted arm rotates effortlessly in either direction, allowing you to transition between intense needling, gentle rain and drenching flood sprays. The 360-degree rotation also serves as a self-cleaning mechanism, ensuring each stream is delivered at its intended pressure, every time. Available in an assortment of finishes and flow rates to pair flawless style with unparalleled performance.