This item is Discontinued.

This item is Discontinued.
Kubos Rain Shower Head (Discontinued)
Mfr #
S-2763-OB-E175
Zoro #
G604661178
UPC # 671252150166
Country of Origin China
Category Shower Heads
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-2763-OB-E175
- Zoro #
- G604661178
- UPC #
- 671252150166
- Country of Origin
- China
Dimensions
- Length
- 7.756
- Width
- 7.756
- Height
- 2.6
Details
- Color
- Oil Rubbed Bronze
- Material
- Brass
- Weight
- 2.65
Description
When we began designing the Speakman Kubos S-2763-OB-E175 Rain Shower Head, we wanted to create a fixture that would genuinely simulate the sensation of a rainstorm. Featuring 100 full-coverage, steady sprays. The Kubos Rain Shower will drench every inch of your existence. The is constructed entirely of brass to provide exceptional longevity.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.