This item is Discontinued.

Speakman Napa S-2007-BN-E175 Low Flow Shower Head S-2007-BN-E175

This item is Discontinued.

Speakman

Napa S-2007-BN-E175 Low Flow Shower Head (Discontinued)

Mfr # S-2007-BN-E175
Zoro # G7745797
UPC # 671252128202
Country of Origin China
Category Shower Heads
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
S-2007-BN-E175
Zoro #
G7745797
UPC #
671252128202
Country of Origin
China

Dimensions

Length
4.0
Width
3.5
Height
3.5
Face Dia.
3-1/2"
Hose Length (In.)
0.0
Depth
3-1/2"
Connection Size
1/2 IN - 14 NPTF
Shower Head Face Diameter
3.5
Max Deck Thickness (In.)
0.0
Spout Height (In.)
0.0
Spout Length (In.)
0.0

Details

Item
Shower Head
Color
Nickel
Material
Plastic
Flow Rate
1.75 gpm
Number of Holes
0
ADA Compliant
No
Weight
0.64
Finish
Brushed Nickel
Shower Head Type
Hand Held
Flow Rate (GPM)
1.75 GPM
Connection
1/2"-14 FNPT
Standards
ASME A112.18.1/CSA B125.1, CEC Certified, WaterSense Certified
Connection Type
NPT
Features
Spray Adjusting Anystream Technology, European Inspired Design, 5 Plungers With 45 Sprays, 12 Massage Jets, 3 Spray Patterns, Spray Adjusting Faceplate, Plastic Body Construction, With Brass Ball Nut, Corrosion Resistant Finishes
Material of Construction
Brass & Plastic
Number of Handles
0
Warranty
Limited Lifetime
Rough-in Valve Template Included
No
Certifications
ASME A112.18.1/CSA B125.1 IAPMO Certified
CEC Certified
Yes
Shower Head Shape
Round
Self-Cleaning Nozzles
Yes
Collection
Napa
Number of Spray Patterns
3
Installation Type
Shower Arm
Valve Included
No
Integral Stops
No
Escutcheon Included
No
Theme
Traditional
Assembly Required
No
Diverter Included
No
Number of Jets
5
Flow Type
Spray
Shower Arm Included
No
Activation Type
Rotate Handle
Handles Included
No
Temperature Limit Control
No
Shower Head Function
Multifunction
Spout Reach (In.)
0.0
Scald Guard Included
No
Drain Included
No
Number of Showerheads
1
Pause Control
No
Vandal Resistant
No
Massage Feature
Yes
Hose Included
No

Description

Featuring a distinct, European-inspired design - the Speakman Napa S-2007-BN-E175 Low Flow Shower Head is ideal for any traditional or transitional bathroom. Equipped with 45 full-coverage sprays and 12 center massage jets, this fixture has been intricately engineered to provide a versatile shower experience. By rotating the faceplate, you can easily transition between Intense, Massage and Combination spray patterns. The Napa Shower Head comes in a variety of corrosion-resistant finishes with a WaterSense Certified 1.75 GPM flow rate.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.